Zoro Homepage

Energy Star 50-Pint Dehumidifier with Pump

  • Mfr # WHAD50PDW

  • Zoro # G213874280


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Width
15.04 in
Includes
Drain hose, Omni-directional caster
Color
White
Amps
4.70 A
Power Cord Length
4.90 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHAD50PDW
Zoro #
G213874280
UPC #
840148725522
Country of Origin
China

Dimensions

Width
15.04 in
Power Cord Length
4.90 ft

Details

Includes
Drain hose, Omni-directional caster
Color
White
Amps
4.70 A

Description

Enjoy a more comfortable and dry home environment with the Whirlpool 50-pint dehumidifier. Removing up to 50 pints of moisture from the air per day, the Whirlpool dehumidifier protects your home from excess moisture. Preprogrammed humidity levels for bedroom, living room and basement take the guesswork out of using your dehumidifier. Combining high-efficiency operation with portable convenience, this unit features caster wheels and integrated side handles for easy movement from room to room. The continuous draining option offers continuous low-level drainage with a standard garden hose not included so there's no need to empty the bucket. If you choose to use the internal bucket for water collection, the 14.8-pint bucket shuts off automatically when full so there's no risk of spills and it alerts you audibly when it is time to empty. A reusable, easy-access filter alerts you when it is time to clean it the keep the unit running at optimal efficiency.


  • • Portable dehumidifier removes up to 50 pints of moisture per day
  • • Built-in pump pushes water up into a sink for drainage
  • • Designed for rooms up to 650-sq. ft.
  • • Preprogrammed humidity levels for bedroom, living room and basement
  • • Continuous Mode with garden hose connector offers continuous low-level drainage (garden hose NOT included)
  • • On-board electronic control panel with LCD digital humidistat display
  • • 3-speed fan circulates air at speeds of low, medium and high
  • • 24-hour timer turns on and shuts off the dehumidifier automatically
  • • 4.9-ft. power cord with three-prong plug uses 115V electrical outlet
  • • Automatic shut-off with bucket full indicator and alarm (14.8-pint bucket capacity)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.