Flexible Dryer Venting, 6 ft.
Mfr # 4396010RP
Zoro # G6150929
product price: $18.79
/eaKey Features
Fits Brand
Admiral, Amana, Caloric, Crosley, Estate, Glenwood, Hardwick, Inglis, Jenn-Air, Kenmore, Kitchen-Aid, Magic Chef, Maytag, Roper, Whirlpool
For Use With Mfr. Model Number
DE106, DE107, DE110, DE16CA, DE16CM, DE16CT, DE19CA, DE19CS, DE19CT, DE210, DE21CA, DE21CM, DE21CS, DE21CT, DE22CA, DE22CS, DE22CT, DE25CS, DE26CA, DE26CD, DE26CS, DE26CT, DE27CA, DE27CS, DE27CT, DE306, DE307, DE308, DE309, DE382, DE4000, DE406
Product Type
Flexible Dryer Venting
Overall Width
4 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4396010RP
Zoro #
G6150929
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
4 in
Overall Height
72 in
Details
Fits Brand
Admiral, Amana, Caloric, Crosley, Estate, Glenwood, Hardwick, Inglis, Jenn-Air, Kenmore, Kitchen-Aid, Magic Chef, Maytag, Roper, Whirlpool
Item
Flexible Venting
For Use With Mfr. Model Number
DE106, DE107, DE110, DE16CA, DE16CM, DE16CT, DE19CA, DE19CS, DE19CT, DE210, DE21CA, DE21CM, DE21CS, DE21CT, DE22CA, DE22CS, DE22CT, DE25CS, DE26CA, DE26CD, DE26CS, DE26CT, DE27CA, DE27CS, DE27CT, DE306, DE307, DE308, DE309, DE382, DE4000, DE406
Product Type
Flexible Dryer Venting
Material
Aluminum
Compatible with Manufacturer Model Number
DE106, DE107, DE110, DE16CA, DE16CM, DE16CT, DE19CA, DE19CS, DE19CT, DE210, DE21CA, DE21CM, DE21CS, DE21CT, DE22CA, DE22CS, DE22CT, DE25CS, DE26CA, DE26CD, DE26CS, DE26CT, DE27CA, DE27CS, DE27CT, DE306, DE307, DE308, DE309, DE382, DE4000, DE406
For Use With
Dryer
Compatible Manufacturer Model Number
DE106, DE107, DE110, DE16CA, DE16CM, DE16CT, DE19CA, DE19CS, DE19CT, DE210, DE21CA, DE21CM, DE21CS, DE21CT, DE22CA, DE22CS, DE22CT, DE25CS, DE26CA, DE26CD, DE26CS, DE26CT, DE27CA, DE27CS, DE27CT, DE306, DE307, DE308, DE309, DE382, DE4000, DE406
Compatible Manufacturer Part Number
DE106, DE107, DE110, DE16CA, DE16CM, DE16CT, DE19CA, DE19CS, DE19CT, DE210, DE21CA, DE21CM, DE21CS, DE21CT, DE22CA, DE22CS, DE22CT, DE25CS, DE26CA, DE26CD, DE26CS, DE26CT, DE27CA, DE27CS, DE27CT, DE306, DE307, DE308, DE309, DE382, DE4000, DE406
Compatible with Manufacturer Model No.
DE106, DE107, DE110, DE16CA, DE16CM, DE16CT, DE19CA, DE19CS, DE19CT, DE210, DE21CA, DE21CM, DE21CS, DE21CT, DE22CA, DE22CS, DE22CT, DE25CS, DE26CA, DE26CD, DE26CS, DE26CT, DE27CA, DE27CS, DE27CT, DE306, DE307, DE308, DE309, DE382, DE4000, DE406
Compatible with Mfr. Model No.
DE106, DE107, DE110, DE16CA, DE16CM, DE16CT, DE19CA, DE19CS, DE19CT, DE210, DE21CA, DE21CM, DE21CS, DE21CT, DE22CA, DE22CS, DE22CT, DE25CS, DE26CA, DE26CD, DE26CS, DE26CT, DE27CA, DE27CS, DE27CT, DE306, DE307, DE308, DE309, DE382, DE4000, DE406
For Use with Mfr Model Number
DE106, DE107, DE110, DE16CA, DE16CM, DE16CT, DE19CA, DE19CS, DE19CT, DE210, DE21CA, DE21CM, DE21CS, DE21CT, DE22CA, DE22CS, DE22CT, DE25CS, DE26CA, DE26CD, DE26CS, DE26CT, DE27CA, DE27CS, DE27CT, DE306, DE307, DE308, DE309, DE382, DE4000, DE406
Compatible Pump Manufacturer Part Number
DE106, DE107, DE110, DE16CA, DE16CM, DE16CT, DE19CA, DE19CS, DE19CT, DE210, DE21CA, DE21CM, DE21CS, DE21CT, DE22CA, DE22CS, DE22CT, DE25CS, DE26CA, DE26CD, DE26CS, DE26CT, DE27CA, DE27CS, DE27CT, DE306, DE307, DE308, DE309, DE382, DE4000, DE406
Compatible Mfr. Model Number
DE106, DE107, DE110, DE16CA, DE16CM, DE16CT, DE19CA, DE19CS, DE19CT, DE210, DE21CA, DE21CM, DE21CS, DE21CT, DE22CA, DE22CS, DE22CT, DE25CS, DE26CA, DE26CD, DE26CS, DE26CT, DE27CA, DE27CS, DE27CT, DE306, DE307, DE308, DE309, DE382, DE4000, DE406
Description
Flexible Venting, Compatible Manufacturer Model Number DE106, DE107, DE110, DE16CA, DE16CM, DE16CT, DE19CA, DE19CS, DE19CT, DE210, DE21CA, DE21CM, DE21CS, DE21CT, DE22CA, DE22CS, DE22CT, DE25CS, DE26CA, DE26CD, DE26CS, DE26CT, DE27CA, DE27CS, DE27CT, DE306, DE307, DE308, DE309, DE382, DE4000, DE406, For Use With Dryer, Material Aluminum, Overall Height 72 in, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.