Zoro Homepage

Glass Shelf, 16-1/2" x 13"

  • Mfr # 00-W10864399

  • Zoro # G5901056


product price: $126.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
Fits Brand
Admiral, Amana, Caloric, Crosley, Estate, Hardwick, Inglis, Jenn-Air, Kenmore, KitchenAid, Magic Chef, Maytag, Modern Maid, Norge, Roper, Sears, Whirlpool
Material
Glass
Height
16 1/2 in
Overall Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-W10864399
Zoro #
G5901056
UPC #
-
Country of Origin
United States

Dimensions

Height
16 1/2 in
Overall Width
13 in

Details

Item
Glass Shelf
For Use With Mfr. Model Number
Fits Brand
Admiral, Amana, Caloric, Crosley, Estate, Hardwick, Inglis, Jenn-Air, Kenmore, KitchenAid, Magic Chef, Maytag, Modern Maid, Norge, Roper, Sears, Whirlpool
Material
Glass
Compatible with Manufacturer Model Number
Compatible Manufacturer Model Number
Compatible Manufacturer Part Number
Compatible with Mfr. Model No.
For Use with Mfr Model Number
Compatible with Manufacturer Model No.
Compatible Pump Manufacturer Part Number
Compatible Mfr. Model Number

Description

Glass Shelf, Compatible with Manufacturer Model Number 2VED21ZKFN00, 2VED21ZKFN01, 2VED21ZKFN02, 2VED21ZKFN03, 2VED21ZKFW00, 2VED21ZKFW01, 2VED21ZKFW02, 2VED21ZKFW03, 2VED27TKFN00, 2VED27TKFN01, 2VED27TKFW00, 2VED27TKFW01, 2VED27TKN00, 2VED27TKW00, 2VGD23DQFW00, 2VGD23DQFW02, 2VGD27DQFN00, 2VGD27DQFN01, 2VGD27DQFW00, 2VGD27DQFW01, 2VGD29DQFB00, 2VGD29DQFB01, Overall Height 16 1/2 in, Overall Width 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.