Zoro Homepage

Hose-Fill

  • Mfr # 8212545RP

  • Zoro # G6151470


product price: $25.49
/ea

Key Features

For Use With
Washer
For Use With Mfr. Model Number
W10501250
Fits Brand
Admiral, Amana, Caloric, Crosley, Estate, Glenwood, Hardwick, Inglis, Jenn-Air, Kenmore, Kitchen-Aid, Magic Chef, Maytag, Roper, Whirlpool
Type
Washer
Length
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8212545RP
Zoro #
G6151470
UPC #
883049024967
Country of Origin
United States

Dimensions

Length
60"
Height
54 in
Overall Width
3/4 in

Details

Item
Hose-Fill
For Use With
Washer
For Use With Mfr. Model Number
W10501250
Fits Brand
Admiral, Amana, Caloric, Crosley, Estate, Glenwood, Hardwick, Inglis, Jenn-Air, Kenmore, Kitchen-Aid, Magic Chef, Maytag, Roper, Whirlpool
Type
Washer
Material
Rubber
Color
Blue; Red
Compatible with Manufacturer Model Number
W10501250
Compatible Manufacturer Model Number
W10501250
Compatible Manufacturer Part Number
W10501250
Compatible with Mfr. Model No.
W10501250
For Use with Mfr Model Number
W10501250
Compatible with Manufacturer Model No.
W10501250
Compatible Pump Manufacturer Part Number
W10501250
Compatible Mfr. Model Number
W10501250

Description

Hose-Fill, Color Blue; Red, Compatible with Manufacturer Model Number W10501250, For Use With Washer, Material Rubber, Overall Height 54 in, Overall Width 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.