Hose Fill
Mfr # 8212546RP
Zoro # G6151717
product price: $14.99
/eaKey Features
For Use With
Washing Machine
For Use With Mfr. Model Number
W10501250
Fits Brand
Admiral, Amana, Caloric, Crosley, Estate, Glenwood, Hardwick, Inglis, Jenn-Air, Kenmore, Kitchen-Aid, Magic Chef, Maytag, Roper, Whirlpool
Length
48"
Material
Brass (Connector), Rubber (Hose)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8212546RP
Zoro #
G6151717
UPC #
785577787010
Country of Origin
United States
Dimensions
Length
48"
Height
48 in
Details
Item
Hose Fill
For Use With
Washing Machine
For Use With Mfr. Model Number
W10501250
Fits Brand
Admiral, Amana, Caloric, Crosley, Estate, Glenwood, Hardwick, Inglis, Jenn-Air, Kenmore, Kitchen-Aid, Magic Chef, Maytag, Roper, Whirlpool
Material
Brass (Connector), Rubber (Hose)
Color
Black
Compatible with Manufacturer Model Number
W10501250
Compatible Manufacturer Model Number
W10501250
Compatible Manufacturer Part Number
W10501250
Compatible with Mfr. Model No.
W10501250
For Use with Mfr Model Number
W10501250
Compatible with Manufacturer Model No.
W10501250
Compatible Pump Manufacturer Part Number
W10501250
Compatible Mfr. Model Number
W10501250
Description
Hose Fill, Color Black, Compatible Manufacturer Model Number W10501250, For Use With Washing Machine, Material Brass (Connector), Rubber (Hose), Overall Height 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.