Zoro Homepage

Ice Container Assembly

  • Mfr # WP2258236

  • Zoro # G8990913


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Admiral, Amana, Jenn-Air, Kenmore, KitchenAid, Magic Chef, Maytag, Norge, Roper, Sears, Whirlpool
For Use With
Icemakers
Product Type
Ice Bucket Assembly
Features
The Case Remove Screw at Coupler, Use Coupler from Original Bucket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP2258236
Zoro #
G8990913
UPC #
-
Country of Origin
United States

Details

Item
Ice Bucket Assembly
Fits Brand
Admiral, Amana, Jenn-Air, Kenmore, KitchenAid, Magic Chef, Maytag, Norge, Roper, Sears, Whirlpool
For Use With
Icemakers
Product Type
Ice Bucket Assembly
Features
The Case Remove Screw at Coupler, Use Coupler from Original Bucket

Description

Ice Bucket Assembly, Product Type Ice Bucket Assembly, Material Metal, Plastic, Color Clear, White, Overall Height 13 in, Overall Width 6 in, Overall Depth 12 1/2 in, Features The Case Remove Screw at Coupler, Use Coupler from Original Bucket, For Use With Icemakers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.