Zoro Homepage

Ice Container

  • Mfr # W10312300

  • Zoro # G8992767


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Admiral, Amana, Jenn-Air, Kenmore, KitchenAid, Magic Chef, Maytag, Norge, Roper, Sears, Whirlpool
For Use With Mfr. Model Number
For Use With
Refrigerator
Product Type
Ice Bucket Assembly
Features
Stores Ice and uses an Auger to Push the Ice Through the Dispenser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10312300
Zoro #
G8992767
UPC #
-
Country of Origin
United States

Details

Item
Ice Bucket Assembly
Fits Brand
Admiral, Amana, Jenn-Air, Kenmore, KitchenAid, Magic Chef, Maytag, Norge, Roper, Sears, Whirlpool
For Use With Mfr. Model Number
For Use With
Refrigerator
Product Type
Ice Bucket Assembly
Features
Stores Ice and uses an Auger to Push the Ice Through the Dispenser
Compatible with Manufacturer Model Number
For Use with Mfr Model Number
Compatible Manufacturer Part Number
Compatible with Mfr. Model No.
Compatible Manufacturer Model Number
Compatible with Manufacturer Model No.
Compatible Pump Manufacturer Part Number
Compatible Mfr. Model Number

Description

Ice Bucket Assembly, Product Type Ice Bucket Assembly, Material Metal, Plastic, Color White, Compatible Manufacturer Model Number 6GD25DCXHS12, 6GD25DCXHS14, 6GD25DCXHS15, 6GD25DCXHW12, 6GD5SHGXSS07, 6GD5SHGXSS08, 6GD5SHGXSS09, ASD2522WRB03, ASD2522WRB04, ASD2522WRD03, ASD2522WRD04, ASD2522WRS03, ASD2522WRS04, ASD2522WRS07, ASD2522WRW03, ASD2522WRW04, BRS70FBANA00, BRS70FRANA00, ED5CHQXVB03, ED5CHQXVQ03, ED5CHQXVT03, ED5DHEXWB03, Overall Height 13 in, Overall Width 10 in, Overall Depth 23 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.