Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inlet Hose, WP8317926

  • Mfr # WP8317926

  • Zoro # G414022275


product price: $14.45
/ea

Key Features

Height
2.5196in
Length
8.937in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WP8317926
Zoro #
G414022275
UPC #
-
Country of Origin
United States

Dimensions

Height
2.5196in
Length
8.937in

Description

This WP8317926 Whirlpool Washer Break Hose is an ideal replacement part for your washer. This hose is crafted with quality material and durable construction to ensure a long-lasting product. It ensures a tight, secure connection between the hot and cold water supply line and the washer, allowing your washer to operate properly and effectively. It features two end connectors designed for easy installation, and it measures 25 inches long. With this hose, you can easily replace a faulty or worn out part and quickly get your washer running again.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.