Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JEA7000ADBA Whirlpool 2 Burner Electric Cartridge

  • Mfr # JEA7000ADBA

  • Zoro # G912983061


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Length
13.8582in
Height
23.3464in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JEA7000ADBA
Zoro #
G912983061
UPC #
-
Country of Origin
United States

Dimensions

Length
13.8582in
Height
23.3464in

Description

This Range Cooktop Burner Module Assembly is a black housing that includes the coil cooking elements for your range. The module replaces two cooktop burners. This accessory can be used with several different brands and models; check your model number to confirm compatibility. Installing this module will require basic hand tools and novice repair experience. Be sure to unplug the range or shut off the house circuit breaker for the appliance before installing this part. Also, turn off gas.This product is a Factory Certified Accessory. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. Package contains 1 Range Cooktop Burner Module Assembly. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.