Zoro Homepage

KNOB-TIMER

  • Mfr # WP3362624

  • Zoro # G212992565


product price: $25.39
/ea

Key Features

Length
2in
Height
0.75in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP3362624
Zoro #
G212992565
UPC #
-
Country of Origin
United States

Dimensions

Length
2in
Height
0.75in

Description

The Top Load Washer Control Knob allows you to choose the wash cycle during operation. This knob is black with a chrome center and measures approximately 2 D. Note that this item features an updated design and may differ in appearance from the original part. Remove the old knob by pulling it straight off its post. Replacing this part will require no tools, disassembly or repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Top Load Washer Control Knob, Black. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.