Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAL9000AXX Whirlpool LP Gas Conversion Kit

  • Mfr # MAL9000AXX

  • Zoro # G812984076


product price: $41.79
/ea

Key Features

Length
5.8661in
Height
0.748in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAL9000AXX
Zoro #
G812984076
UPC #
-
Country of Origin
United States

Dimensions

Length
5.8661in
Height
0.748in

Description

This Dryer Liquid Propane Gas Conversion Kit is compatible with many Whirlpool dryers, and is used when you want to convert your dryer from burning natural gas to liquid propane gas. This kit includes instructions, 2 LP gas rating stickers, 2 covers, 1 seal, and 2 orifices. This kit is used on 2 different types of valves: K type and M type. You will use different supplied parts from this kit depending on your dryer model. Make sure you use both LP gas rating labels position one on the door frame and one by the gas valve bracket when converting your dryer. Installing this accessory will require basic hand tools and novice installation experience. Remember to unplug the appliance or shut off the house circuit breaker before installing this part. Also make sure you shut off the gas valve on the wall to the dryer.This product is a Factory Certified Accessory. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. Package contains 1 Dryer Liquid Propane Gas Conversion Kit. Tools Needed: Multi screwdriver, 5/16 socket with a ratchet, 3/16 wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.