Zoro Homepage

Microwave Replacement Fuse 20A

  • Mfr # WPM0805101

  • Zoro # G014022590


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Height
0.4724in
Length
1.4173in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPM0805101
Zoro #
G014022590
UPC #
-
Country of Origin
United States

Dimensions

Height
0.4724in
Length
1.4173in

Description

Universal Microwave Oven CERAMIC FUSE . ● 20 Amps. ● Fase blow. ● 250 Volts. ● 1 1/4 Long. We are a Factory Authorized Parts Distributor. We stock replacement microwave parts used by the professionals. Give us a call for all your microwave parts and accessories needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.