Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiant Surface Element, W11517959

  • Mfr # W11517959

  • Zoro # G414022992


product price: $94.69
/ea
Free Shipping & Returns

Key Features

Height
2.0866in
Length
14.7244in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W11517959
Zoro #
G414022992
UPC #
-
Country of Origin
United States

Dimensions

Height
2.0866in
Length
14.7244in

Description

The Whirlpool W11517959 ELMNT-SURF Refrigerator is the perfect addition to any kitchen. This top of the line refrigerator features a spacious 25.4-cu ft capacity and one-touch LED controls for easy operation. With its sleek stainless steel finish, it's sure to look great in any kitchen. An airtight seal locks in freshness, while the humidity-controlled crisper drawers help keep fruits and vegetables fresher longer. The built-in water dispenser can easily fill glasses or pitchers with cold, refreshing water while the in-door ice dispenser ensures ice cubes are ready when you need them. All these features make this refrigerator an invaluable asset in any modern kitchen. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.