Range 8in Adaptor Ring, Chrome
- Mfr # WPY707453
- Zoro # G212992824
product price:Â
$
55.59
/ea
Key Features
Height
1.12in
Length
9.75in
For Use With
Cooktop Parts
Fits Brand
Jenn-Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WPY707453
- Zoro #
- G212992824
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.12in
- Length
- 9.75in
Details
- For Use With
- Cooktop Parts
- Fits Brand
- Jenn-Air
- Item
- Range 8" Chrome Adaptor Ring
Description
This is a genuine OEM part that works for some models of Whirlpool, Jenn-Air, Kenmore, KitchenAid, Maytag, Amana, Magic Chef, Admiral, Norge, and Roper models.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.