Range Electronic Control Board
- Mfr # WPW10271737
- Zoro # G512994948
product price:
$
288.99
/ea
Free Shipping & Returns
Key Features
Length
11.75in
Height
5.75in
Fits Brand
Whirlpool
For Use With
Range Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WPW10271737
- Zoro #
- G512994948
- UPC #
- -
- Country of Origin
- United States
- Item
- Range Electronic Control Board
- Fits Brand
- Whirlpool
- For Use With
- Range Parts
Dimensions
- Length
- 11.75in
- Height
- 5.75in
Description
WPW10271737 is an original equipment manufactured (OEM) part. Ensure your cooking experience runs smoothly with this high-quality electronic control board, designed specifically for Whirlpool ranges. This essential component acts as the brain of your appliance, controlling cooking times, temperatures, and various functions. It is compatible with a range of brands, including Admiral, Amana, Jenn-Air, Kenmore, Kitchenaid, Magic Chef, Maytag, Norge, Roper, and Whirlpool, making it a versatile choice for many kitchens. The durable circuit board integrates seamlessly into your appliance, ensuring reliable performance and efficient operation. Whether you’re replacing a faulty part or upgrading your range, this control board offers a straightforward installation process, helping you get back to cooking your favorite meals without delay. Trust in this dependable part to restore your appliance’s functionality and enhance your culinary adventures.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.