Zoro Homepage

Range / Wall Oven Bake Element, 2600W 240V

  • Mfr # WP308180

  • Zoro # G014022934


product price: $36.65
/ea

Key Features

Length
17.57in
Height
20.94in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP308180
Zoro #
G014022934
UPC #
-
Country of Origin
United States

Dimensions

Length
17.57in
Height
20.94in

Description

Bake element, 2600w 240v works with some Whirlpool, Jenn-Air, Kenmore, KitchenAid, Maytag, Amana, Magic Chef, Admiral, Norge, and Roper models of range / wall ovens.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.