Shop WHIRLPOOL
See all product information
Create Account
Refrigerator Condenser Fan Blade, 40%
- Mfr # WPW10139483
- Zoro # G012991423
product price:Â
$
38.99
/ea
Key Features
Length
9.75in
Height
9.75in
Fits Brand
KitchenAid, Whirlpool, Jenn-Air, Maytag
For Use With
Refrigerator Parts|Freezer Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WPW10139483
- Zoro #
- G012991423
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 9.75in
- Height
- 9.75in
Details
- Fits Brand
- KitchenAid, Whirlpool, Jenn-Air, Maytag
- Item
- Refrigerator Condenser Fan Blade
- For Use With
- Refrigerator Parts|Freezer Parts
Description
Condenser fan blade, 40% works with some Whirlpool, Jenn-Air, Kenmore, KitchenAid, Maytag, Amana, Magic Chef, Admiral, Norge, and Roper models of fridges.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.