Shop WHIRLPOOL
See all product information
Create Account
Refrigerator Crisper Drawer Cover Lid Pan
- Mfr # W10860753
- Zoro # G512986691
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Height
19.63in
Length
15.07in
Fits Brand
Whirlpool, Maytag, Amana
For Use With
Refrigerator Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W10860753
- Zoro #
- G512986691
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 19.63in
- Length
- 15.07in
Details
- Fits Brand
- Whirlpool, Maytag, Amana
- Item
- Refrigerator Crisper Drawer Cover Lid
- For Use With
- Refrigerator Parts
Description
Crisper drawer cover lid pan works with some Whirlpool, Jenn-Air, Kenmore, KitchenAid, Maytag, Amana, Magic Chef, Admiral, Norge, and Roper models of fridges.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.