Shop WHIRLPOOL
See all product information
Create Account
Refrigerator Dispenser Control Bracket
- Mfr # W10728484
- Zoro # G012978455
product price:Â
$
41.39
/ea
Key Features
Length
11.75in
Height
5.75in
For Use With
Refrigerator Parts
Fits Brand
Whirlpool, Kenmore, KitchenAid, Maytag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W10728484
- Zoro #
- G012978455
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 11.75in
- Height
- 5.75in
Details
- Item
- Refrigerator Dispenser Control Bracket
- For Use With
- Refrigerator Parts
- Fits Brand
- Whirlpool, Kenmore, KitchenAid, Maytag
Description
Dispenser control bracket works with some Whirlpool, Jenn-Air, Kenmore, KitchenAid, Maytag, Amana, Magic Chef, Admiral, Norge, and Roper models of fridges.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.