Shop WHIRLPOOL
See all product information
Create Account
Refrigerator Door Shelf Bin
- Mfr # WP2223434K
- Zoro # G812991029
product price:Â
$
75.15
/ea
Key Features
Length
16.25in
Height
7in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WP2223434K
- Zoro #
- G812991029
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 16.25in
- Height
- 7in
Description
The SxS Refrigerator Door Shelf Bin is a plastic replacement shelf for the door of your appliance, designed to hold small items like condiments, and keep them organized inside your side-by-side refrigerator. Simply remove the existing shelf and replace it with this item. Replacing this part will require no basic hand tools or repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 SxS Refrigerator Door Shelf Bin. No tools required for installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.