Shop WHIRLPOOL
See all product information
Create Account
Stove Burner Control Knob
- Mfr # WP9761962
- Zoro # G912995040
product price:Â
$
16.19
/ea
Key Features
Height
1.12in
Length
2in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WP9761962
- Zoro #
- G912995040
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.12in
- Length
- 2in
Description
Burner control knob works with some Whirlpool, Jenn-Air, Kenmore, KitchenAid, Maytag, Amana, Magic Chef, Admiral, Norge, and Roper models of stoves / ovens / ranges
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.