Surface Element Switch, 8 in H
- Mfr # W10149355
- Zoro # G4058227
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
For Use With
Stove
For Use With Mfr. Model Number
AER5844VAB0, AER5844VAD0, AER5844VAS0, AER5844VAW0, AER5844VCB0, AER5844VCS0, AER5844VCW0, AER6011VAB0, AER6011VAS0, AER6011VAW0, GFE461LVB0, GFE461LVQ0, GFE461LVS0
Fits Brand
Whirlpool
Type
Stove/Oven/Range
Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W10149355
- Zoro #
- G4058227
- UPC #
- -
- Country of Origin
- Croatia
- Item
- Surface Element Switch
- For Use With
- Stove
- For Use With Mfr. Model Number
- AER5844VAB0, AER5844VAD0, AER5844VAS0, AER5844VAW0, AER5844VCB0, AER5844VCS0, AER5844VCW0, AER6011VAB0, AER6011VAS0, AER6011VAW0, GFE461LVB0, GFE461LVQ0, GFE461LVS0
- Fits Brand
- Whirlpool
- Type
- Stove/Oven/Range
- Product Type
- Surface Element Switch
- Compatible with Manufacturer Model Number
- AER5844VAB0, AER5844VAD0, AER5844VAS0, AER5844VAW0, AER5844VCB0, AER5844VCS0, AER5844VCW0, AER6011VAB0, AER6011VAS0, AER6011VAW0, GFE461LVB0, GFE461LVQ0, GFE461LVS0
- Compatible with Mfr. Model No.
- AER5844VAB0, AER5844VAD0, AER5844VAS0, AER5844VAW0, AER5844VCB0, AER5844VCS0, AER5844VCW0, AER6011VAB0, AER6011VAS0, AER6011VAW0, GFE461LVB0, GFE461LVQ0, GFE461LVS0
- For Use with Mfr Model Number
- AER5844VAB0, AER5844VAD0, AER5844VAS0, AER5844VAW0, AER5844VCB0, AER5844VCS0, AER5844VCW0, AER6011VAB0, AER6011VAS0, AER6011VAW0, GFE461LVB0, GFE461LVQ0, GFE461LVS0
- Compatible Manufacturer Part Number
- AER5844VAB0, AER5844VAD0, AER5844VAS0, AER5844VAW0, AER5844VCB0, AER5844VCS0, AER5844VCW0, AER6011VAB0, AER6011VAS0, AER6011VAW0, GFE461LVB0, GFE461LVQ0, GFE461LVS0
- Compatible Manufacturer Model Number
- AER5844VAB0, AER5844VAD0, AER5844VAS0, AER5844VAW0, AER5844VCB0, AER5844VCS0, AER5844VCW0, AER6011VAB0, AER6011VAS0, AER6011VAW0, GFE461LVB0, GFE461LVQ0, GFE461LVS0
- Compatible with Manufacturer Model No.
- AER5844VAB0, AER5844VAD0, AER5844VAS0, AER5844VAW0, AER5844VCB0, AER5844VCS0, AER5844VCW0, AER6011VAB0, AER6011VAS0, AER6011VAW0, GFE461LVB0, GFE461LVQ0, GFE461LVS0
- Compatible Pump Manufacturer Part Number
- AER5844VAB0, AER5844VAD0, AER5844VAS0, AER5844VAW0, AER5844VCB0, AER5844VCS0, AER5844VCW0, AER6011VAB0, AER6011VAS0, AER6011VAW0, GFE461LVB0, GFE461LVQ0, GFE461LVS0
- Compatible Mfr. Model Number
- AER5844VAB0, AER5844VAD0, AER5844VAS0, AER5844VAW0, AER5844VCB0, AER5844VCS0, AER5844VCW0, AER6011VAB0, AER6011VAS0, AER6011VAW0, GFE461LVB0, GFE461LVQ0, GFE461LVS0
- For Manufacturer Part Number
- AER5844VAB0, AER5844VAD0, AER5844VAS0, AER5844VAW0, AER5844VCB0, AER5844VCS0, AER5844VCW0, AER6011VAB0, AER6011VAS0, AER6011VAW0, GFE461LVB0, GFE461LVQ0, GFE461LVS0
- Compatible with Mfr. Model Number
- AER5844VAB0, AER5844VAD0, AER5844VAS0, AER5844VAW0, AER5844VCB0, AER5844VCS0, AER5844VCW0, AER6011VAB0, AER6011VAS0, AER6011VAW0, GFE461LVB0, GFE461LVQ0, GFE461LVS0
- Compatible Product Type
- Stove
Dimensions
- Height
- 8 in
- Overall Height
- 8 in
Description
Surface Element Switch, For Use With Stove, Product Type Surface Element Switch, Compatible Manufacturer Part Number AER5844VAB0, AER5844VAD0, AER5844VAS0, AER5844VAW0, AER5844VCB0, AER5844VCS0, AER5844VCW0, AER6011VAB0, AER6011VAS0, AER6011VAW0, GFE461LVB0, GFE461LVQ0, GFE461LVS0, Overall Height 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.