Shop WHIRLPOOL
See all product information
Create Account
Temperature Sensor, 6 in H
- Mfr # 12001656
- Zoro # G8698322
product price:Â
$
36.49
/ea
Key Features
Includes
(2) Ceramic Wire Nuts and Instructions, (2) Optional Blocks
Type
Wall Oven
For Use With Mfr. Model Number
AER5515QAQ,AER5515QAW,AER5515QCW,AER5715QAQ,AER5715QAS,AER5715QAW,AER5715QCB,AER5715QCS,AER5715QCW,AER5725QAF,AER5725QAN,AER5725QAQ,AER5725QAW,AER5735QAB,AER5735QAF,AER5735QAN,AER5735QAQ,AER5735QAS,AER5735QAW,AER5845QAB,AER5845QAF,AER5845QAN,AER5845QAS,JDR8880RDB,JDR8880RDS,JDR8880RDW,JER8785QAB,JER8785QAF,JER8785QAN,JER8785QAS,JER8785RAB,JER8785RAF,JER8785RAS,JER8885QAB,JER8885QAF,JER8885QAS,JER8885QCB,JER8885QCS,JER8885RAB
Fits Brand
Admiral, Amana, Caloric, Gaffers and Sattler, Jenn-Air, Kenmore, KitchenAid, Magic Chef, Maytag, Norge, Roper, Sears, Whirlpool
Product Type
Temperature Sensor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12001656
- Zoro #
- G8698322
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 6 in
Details
- Includes
- (2) Ceramic Wire Nuts and Instructions, (2) Optional Blocks
- Type
- Wall Oven
- For Use With Mfr. Model Number
- AER5515QAQ,AER5515QAW,AER5515QCW,AER5715QAQ,AER5715QAS,AER5715QAW,AER5715QCB,AER5715QCS,AER5715QCW,AER5725QAF,AER5725QAN,AER5725QAQ,AER5725QAW,AER5735QAB,AER5735QAF,AER5735QAN,AER5735QAQ,AER5735QAS,AER5735QAW,AER5845QAB,AER5845QAF,AER5845QAN,AER5845QAS,JDR8880RDB,JDR8880RDS,JDR8880RDW,JER8785QAB,JER8785QAF,JER8785QAN,JER8785QAS,JER8785RAB,JER8785RAF,JER8785RAS,JER8885QAB,JER8885QAF,JER8885QAS,JER8885QCB,JER8885QCS,JER8885RAB
- Fits Brand
- Admiral, Amana, Caloric, Gaffers and Sattler, Jenn-Air, Kenmore, KitchenAid, Magic Chef, Maytag, Norge, Roper, Sears, Whirlpool
- Item
- Temperature Sensor
- Product Type
- Temperature Sensor
- For Use With
- Oven
- Compatible with Manufacturer Model Number
- AER5515QAQ,AER5515QAW,AER5515QCW,AER5715QAQ,AER5715QAS,AER5715QAW,AER5715QCB,AER5715QCS,AER5715QCW,AER5725QAF,AER5725QAN,AER5725QAQ,AER5725QAW,AER5735QAB,AER5735QAF,AER5735QAN,AER5735QAQ,AER5735QAS,AER5735QAW,AER5845QAB,AER5845QAF,AER5845QAN,AER5845QAS,JDR8880RDB,JDR8880RDS,JDR8880RDW,JER8785QAB,JER8785QAF,JER8785QAN,JER8785QAS,JER8785RAB,JER8785RAF,JER8785RAS,JER8885QAB,JER8885QAF,JER8885QAS,JER8885QCB,JER8885QCS,JER8885RAB
- Compatible with Mfr. Model No.
- AER5515QAQ,AER5515QAW,AER5515QCW,AER5715QAQ,AER5715QAS,AER5715QAW,AER5715QCB,AER5715QCS,AER5715QCW,AER5725QAF,AER5725QAN,AER5725QAQ,AER5725QAW,AER5735QAB,AER5735QAF,AER5735QAN,AER5735QAQ,AER5735QAS,AER5735QAW,AER5845QAB,AER5845QAF,AER5845QAN,AER5845QAS,JDR8880RDB,JDR8880RDS,JDR8880RDW,JER8785QAB,JER8785QAF,JER8785QAN,JER8785QAS,JER8785RAB,JER8785RAF,JER8785RAS,JER8885QAB,JER8885QAF,JER8885QAS,JER8885QCB,JER8885QCS,JER8885RAB
- For Use with Mfr Model Number
- AER5515QAQ,AER5515QAW,AER5515QCW,AER5715QAQ,AER5715QAS,AER5715QAW,AER5715QCB,AER5715QCS,AER5715QCW,AER5725QAF,AER5725QAN,AER5725QAQ,AER5725QAW,AER5735QAB,AER5735QAF,AER5735QAN,AER5735QAQ,AER5735QAS,AER5735QAW,AER5845QAB,AER5845QAF,AER5845QAN,AER5845QAS,JDR8880RDB,JDR8880RDS,JDR8880RDW,JER8785QAB,JER8785QAF,JER8785QAN,JER8785QAS,JER8785RAB,JER8785RAF,JER8785RAS,JER8885QAB,JER8885QAF,JER8885QAS,JER8885QCB,JER8885QCS,JER8885RAB
- Compatible Manufacturer Part Number
- AER5515QAQ,AER5515QAW,AER5515QCW,AER5715QAQ,AER5715QAS,AER5715QAW,AER5715QCB,AER5715QCS,AER5715QCW,AER5725QAF,AER5725QAN,AER5725QAQ,AER5725QAW,AER5735QAB,AER5735QAF,AER5735QAN,AER5735QAQ,AER5735QAS,AER5735QAW,AER5845QAB,AER5845QAF,AER5845QAN,AER5845QAS,JDR8880RDB,JDR8880RDS,JDR8880RDW,JER8785QAB,JER8785QAF,JER8785QAN,JER8785QAS,JER8785RAB,JER8785RAF,JER8785RAS,JER8885QAB,JER8885QAF,JER8885QAS,JER8885QCB,JER8885QCS,JER8885RAB
- Compatible Manufacturer Model Number
- AER5515QAQ,AER5515QAW,AER5515QCW,AER5715QAQ,AER5715QAS,AER5715QAW,AER5715QCB,AER5715QCS,AER5715QCW,AER5725QAF,AER5725QAN,AER5725QAQ,AER5725QAW,AER5735QAB,AER5735QAF,AER5735QAN,AER5735QAQ,AER5735QAS,AER5735QAW,AER5845QAB,AER5845QAF,AER5845QAN,AER5845QAS,JDR8880RDB,JDR8880RDS,JDR8880RDW,JER8785QAB,JER8785QAF,JER8785QAN,JER8785QAS,JER8785RAB,JER8785RAF,JER8785RAS,JER8885QAB,JER8885QAF,JER8885QAS,JER8885QCB,JER8885QCS,JER8885RAB
- Compatible with Manufacturer Model No.
- AER5515QAQ,AER5515QAW,AER5515QCW,AER5715QAQ,AER5715QAS,AER5715QAW,AER5715QCB,AER5715QCS,AER5715QCW,AER5725QAF,AER5725QAN,AER5725QAQ,AER5725QAW,AER5735QAB,AER5735QAF,AER5735QAN,AER5735QAQ,AER5735QAS,AER5735QAW,AER5845QAB,AER5845QAF,AER5845QAN,AER5845QAS,JDR8880RDB,JDR8880RDS,JDR8880RDW,JER8785QAB,JER8785QAF,JER8785QAN,JER8785QAS,JER8785RAB,JER8785RAF,JER8785RAS,JER8885QAB,JER8885QAF,JER8885QAS,JER8885QCB,JER8885QCS,JER8885RAB
- Compatible Pump Manufacturer Part Number
- AER5515QAQ,AER5515QAW,AER5515QCW,AER5715QAQ,AER5715QAS,AER5715QAW,AER5715QCB,AER5715QCS,AER5715QCW,AER5725QAF,AER5725QAN,AER5725QAQ,AER5725QAW,AER5735QAB,AER5735QAF,AER5735QAN,AER5735QAQ,AER5735QAS,AER5735QAW,AER5845QAB,AER5845QAF,AER5845QAN,AER5845QAS,JDR8880RDB,JDR8880RDS,JDR8880RDW,JER8785QAB,JER8785QAF,JER8785QAN,JER8785QAS,JER8785RAB,JER8785RAF,JER8785RAS,JER8885QAB,JER8885QAF,JER8885QAS,JER8885QCB,JER8885QCS,JER8885RAB
- Compatible Mfr. Model Number
- AER5515QAQ,AER5515QAW,AER5515QCW,AER5715QAQ,AER5715QAS,AER5715QAW,AER5715QCB,AER5715QCS,AER5715QCW,AER5725QAF,AER5725QAN,AER5725QAQ,AER5725QAW,AER5735QAB,AER5735QAF,AER5735QAN,AER5735QAQ,AER5735QAS,AER5735QAW,AER5845QAB,AER5845QAF,AER5845QAN,AER5845QAS,JDR8880RDB,JDR8880RDS,JDR8880RDW,JER8785QAB,JER8785QAF,JER8785QAN,JER8785QAS,JER8785RAB,JER8785RAF,JER8785RAS,JER8885QAB,JER8885QAF,JER8885QAS,JER8885QCB,JER8885QCS,JER8885RAB
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Product Type
- Oven
Description
Temperature Sensor, For Use With Oven, Product Type Temperature Sensor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.