Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Refrigerator Inlet, WPW10498976

  • Mfr # WPW10498976

  • Zoro # G514022892


product price: $90.45
/ea
Free Shipping & Returns

Key Features

Length
4.75in
Height
5.75in
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
WPW10498976
Zoro #
G514022892
UPC #
-
Country of Origin
United States

Dimensions

Length
4.75in
Height
5.75in

Description

The Whirlpool WPW10498976 VALVE is a durable, versatile valve that is designed to provide long lasting performance. Perfect for high-demand washers, this valve is designed to handle heavy loads and frequent use. The valve is constructed with top-quality parts and features an innovative design to make it easy to install and use. It is designed to run quietly and efficiently, with no disruption or noise. This valve also offers superior water flow to help reduce water usage and energy bills. With its reliable, high-performance design, the Whirlpool WPW10498976 VALVE is the ideal choice for any laundry room. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!