Zoro Homepage

W10239307 Whirlpool Door Seal

  • Mfr # W10239307

  • Zoro # G812985134


product price: $47.95
/ea

Key Features

Length
11.0629in
Height
1.9685in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10239307
Zoro #
G812985134
UPC #
-
Country of Origin
United States

Dimensions

Length
11.0629in
Height
1.9685in

Description

The Dryer Door Seal Kit is a rubber gasket that prevents heat loss in the appliance during the drying cycle. If your dryer's current seal is visibly damaged or the appliance is unable to maintain a constant temperature while operating, Replacing this part may alleviate the issue. This seal also comes with one tube of silicone adhesive sealant. Replacing the seal will require basic hand tools, minor disassembly of the dryer and novice repair experience. You must unplug the dryer or shut off the house circuit breaker for the appliance before installing this part. Helpful Tip: This part may arrive as one piece; hold at one end and pull apart to separate before installation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dryer Door Seal Kit. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.