Zoro Homepage

W10335056 Whirlpool Water Level Pressure Switch

  • Mfr # W10335056

  • Zoro # G812986322


product price: $46.39
/ea

Key Features

Height
4.1732in
Length
5.748in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10335056
Zoro #
G812986322
UPC #
-
Country of Origin
United States

Dimensions

Height
4.1732in
Length
5.748in

Description

This Top Load Washer Water Level Switch Kit is located inside the appliance and controls the level of water that enters the tub during the washing cycle. If your washer is over- or under-filling the wash tub during use, or isn't agitating properly, then there could be an issue with the water level switch. This kit includes 1 water level switch and 1 air pressure hose. Replacing this part will require basic hand tools, some disassembly of the washing machine and novice repair experience. You must unplug the washing machine or shut off the house circuit breaker for the appliance before installing this part. Helpful Tip: For safety reasons, you must replace all of the parts included in the kit when you complete this repair.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Top Load Washer Water Level Switch Kit. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.