Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W10337780 Whirlpool Pressure Switch

  • Mfr # W10337780

  • Zoro # G612986423


product price: $56.35
/ea

Key Features

Length
4.75in
Height
5.88in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W10337780
Zoro #
G612986423
UPC #
-
Country of Origin
United States

Dimensions

Length
4.75in
Height
5.88in

Description

This Top Load Washer Water Level Switch is located inside the appliance and controls the level of water that enters the tub during the washing cycle. If your washer is over- or under-filling the wash tub during use, then there could be an issue with the water level switch. Replacing it may alleviate these issues. This kit includes 1 new switch, 1 hose clamp 1 replacement tube and installation instructions. Note that all of the parts in this kit must be replaced at the same time you complete the switch repair. Be sure to check the tube from the side of the tub that attaches to the switch to ensure there aren't any leaks or clogs that could cause filling issues. Replacing this part will require basic hand tools, some disassembly of the appliance and novice repair experience. You must unplug the appliance or shut off the house circuit breaker before installing this part. Also make sure you turn off the hot and cold water supplies. Helpful Tip: We also recommend using affresh Washing Machine Cleaner Tablets* item W10135699 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Top Load Washer Water Level Switch Kit. Tools Needed: Multi screwdriver and putty knife certain models

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.