Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W10339326 Whirlpool Washer Water Level Switch

  • Mfr # W10339326

  • Zoro # G812986407


product price: $65.15
/ea

Key Features

Length
5.6299in
Height
4.2913in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10339326
Zoro #
G812986407
UPC #
-
Country of Origin
United States

Dimensions

Length
5.6299in
Height
4.2913in

Description

This Washer Water-Level Pressure Switch senses and controls the water level in the washer. As the water runs through the hose while the washer tub is filling, it will push air against a diaphragm inside the switch. As more water enters the tub, more pressure is applied against the switch. You'll have to remove the control panel of your washer to gain access to this part. Replacing this part will require basic hand tools, some disassembly of the appliance and novice repair experience. Remember to unplug the washing machine or shut off the house circuit breaker for the appliance before installing this item. Also be sure to turn off the hot and cold water supplies to your washer. Helpful Tip: We also recommend using affresh Washing Machine Cleaner* item W10501250 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Washer Water-Level Pressure Switch. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.