Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W10410996 Whirlpool Dryer Drive Motor

  • Mfr # W10410996

  • Zoro # G012986832


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Height
6.93in
Length
17.99in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10410996
Zoro #
G012986832
UPC #
-
Country of Origin
United States

Dimensions

Height
6.93in
Length
17.99in

Description

The Dryer Drum Drive Motor Assembly turns the drive belt that spins the dryer drum. If the Motor has shorted out, the drum will no longer tumble and this part will need to be replaced. Includes the Drive Motor and 3 wiring terminals. Replacing this part will require basic hand tools, some disassembly of the dryer and novice repair experience. You must unplug the dryer or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dryer Drive Motor Assembly. Tools Needed: Multi screwdriver, putty knife

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.