Zoro Homepage

W10520038 Whirlpool Electronic Control Board

  • Mfr # W10520038

  • Zoro # G112988330


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Length
15.25in
Height
5.75in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10520038
Zoro #
G112988330
UPC #
-
Country of Origin
United States

Dimensions

Length
15.25in
Height
5.75in

Description

This Washer Electronic Control Board is located in the console of the appliance and controls all of the functions of the washer, including filling, washing, draining and spinning. If your washing machine isn't functioning properly, replacing this part may alleviate the issue. Installing this part will require basic hand tools, some disassembly of the washer and novice repair experience. You must unplug the washer or shut off the house circuit breaker for the oven before installing this part. Also be sure to shut off your water supply. Helpful Tip: We also recommend using affresh Washing Machine Cleaner* item W10501250 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Washer Electronic Control Board. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.