Zoro Homepage

W10583817 Whirlpool Ice Maker Assembly

  • Mfr # W10583817

  • Zoro # G712988969


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Length
14.7244in
Height
7.7165in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10583817
Zoro #
G712988969
UPC #
-
Country of Origin
United States

Dimensions

Length
14.7244in
Height
7.7165in

Description

The Refrigerator Ice Maker Assembly receives water from the water inlet, holds the water in the ice mold until it freezes and then automatically ejects the ice and refills again until the ice storage bin is filled. This 8-cube replacement ice maker includes the housing and complete assembly, and is compatible with many refrigerator models with in-door ice and water dispensers. Be sure to unplug the refrigerator or shut off the house circuit breaker for the appliance before installing this kit. You must also turn off the water supply to the refrigerator before installation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. Package contains 1 Refrigerator Ice Maker Assembly. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.