Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W10620480 Whirlpool Burner Grate

  • Mfr # W10620480

  • Zoro # G612989608


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Length
21.7716in
Height
2.5984in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10620480
Zoro #
G612989608
UPC #
-
Country of Origin
United States

Dimensions

Length
21.7716in
Height
2.5984in

Description

The Gas Range Burner Grate Set is a replacement part for your range that provides a stable area for cookware on the surface burners. This set of 2 matte black burners is for both the left and right side of your range. Each metal grate measures 22-1/2 x 15-1/4 x 3. Installing this part will require no disassembly of the appliance or repair experience. Be sure to wait until the cooking surface is cool to the touch before you begin.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Gas Range Burner Grate Set. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.