Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W10620783 Whirlpool Recirculating Vent Kit

  • Mfr # W10620783

  • Zoro # G412989372


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Length
20.75in
Height
12in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10620783
Zoro #
G412989372
UPC #
-
Country of Origin
United States

Dimensions

Length
20.75in
Height
12in

Description

This Ductless Downdraft Vent Kit, Black can be used when venting your appliance where venting to the outside is either not possible or not desirable in the kitchen. This kit contains a filter housing that attaches to the blower under the unit; the filter cleans the air before it re-enters the home. This accessory can be used with several brands; check to see if your model number is compatible. Measures approximately 20L x 13W x 12H. Installing this accessory will require basic hand tools and novice repair experience. Remember to turn off the appropriate circuit breaker before installing this part. Helpful Tip: Change the filter every 6 months or when a loss of airflow can be detected. Filter Part number W10177003This product is a Factory Certified Accessory. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. Package contains 1 Ductless Downdraft Vent Kit, Black. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.