W10623830 Whirlpool Dryer Fill Hose

  • Mfr # W10623830

  • Zoro # G112989320


product price: $40.85
/ea

Key Features

Height
9.06in
Length
2.95in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10623830
Zoro #
G112989320
UPC #
-
Country of Origin
United States

Dimensions

Height
9.06in
Length
2.95in

Description

This Steam Dryer Hose Kit includes the hoses and adapters needed to replace your existing steam hose assembly. This kit includes 1 Y-connector, 1 2' hose, 1 5' hose and 5 rubber washers. The 90-deg elbow saves space and helps prevent kinking, while the braided polyester reinforced layer of the hoses adds strength and durability. This is an accessory that can be used across several steam dryer brands; check to see if your model number is compatible. Replacing this accessory will require basic hand tools, some disassembly of the appliance and novice repair experience. You must unplug the dryer or shut off the house circuit breaker for the appliance before installing this part. Also make sure you turn off the water supply to the dryer.This product is a Factory Certified Accessory. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. Package contains 1 Steam Dryer Hose Kit. Tools Needed: Standard pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.