Zoro Homepage

W10675028 Whirlpool Range Cooktop Trim Kit Stainless

  • Mfr # W10675028

  • Zoro # G212990097


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Height
2.244in
Length
34.8818in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10675028
Zoro #
G212990097
UPC #
-
Country of Origin
United States

Dimensions

Height
2.244in
Length
34.8818in

Description

The Slide-In Range Trim Kit, Stainless Steel, includes 3 trim pieces and installation instructions. These stainless-steel accessories create a custom, built-in look for your 34 slide-in range and easily attach to the countertop with peel-off self-adhesive tape. This is an accessory that can be used with several brands; check to see if your model number is compatible. Installation of this part will require no tools, disassembly of the appliance or repair experience.This product is a Factory Certified Accessory. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. Package contains 1 Slide-In Range Trim Kit, Stainless Steel. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.