Zoro Homepage

W10698166 Whirlpool Range Control Knob

  • Mfr # W10698166

  • Zoro # G612989943


product price: $54.15
/ea

Key Features

Height
6.5in
Length
5.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10698166
Zoro #
G612989943
UPC #
-
Country of Origin
United States

Dimensions

Height
6.5in
Length
5.5in

Description

The Range Control Knob Kit, Stainless allows you to create a custom look for your cooktop and contains 5 knobs. These knobs add style to your range and are dishwasher safe for easy cleaning. This kit is designed to be used specifically with stainless steel appliances, but also complements units from white or black collections. This is an accessory that can be used across several brands; check to see if your model number is compatible. Installation of this kit will require no tools, disassembly or repair experience.This product is a Factory Certified Accessory. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. Package contains 1 Range Control Knob Kit, Stainless. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.