Zoro Homepage

W10727422 Whirlpool Dishwasher Dishrack

  • Mfr # W10727422

  • Zoro # G112989917


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Length
21.57in
Height
27.18in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10727422
Zoro #
G112989917
UPC #
-
Country of Origin
United States

Dimensions

Length
21.57in
Height
27.18in

Description

This Dishwasher Upper Dishrack Assembly includes adjustable tine rows and holds plates and other items in the top level of your appliance during the cleaning cycle. All mounting components from the old rack need to be transferred to the new. Pro Tip: Snap a photo of the assembled old dishrack for reference before disassembling. Replacing this part will require basic hand tools, some disassembly of the dishwasher and novice repair experience. You must unplug the dishwasher or shut off the house circuit breaker for the appliance before installing this part. Also make sure you turn off your hot and cold water supplies. Helpful Tip: We also recommend using affresh Dishwasher Cleaner item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Upper Dishrack Assembly. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.