W10727426 Whirlpool Dishwasher Rack Tine

  • Mfr # W10727426

  • Zoro # G912989834


product price: $41.15
/ea

Key Features

Length
20.9055in
Height
1.811in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10727426
Zoro #
G912989834
UPC #
-
Country of Origin
United States

Dimensions

Length
20.9055in
Height
1.811in

Description

The Dishwasher Tine Row, Set of Two helps hold dishes and other items in the dishrack of your appliance during the cleaning process. If one or more of your appliance's lower tine rows are cracked or damaged, you can easily replace them with this part. This item is white and sold as a set of two. Installing this part will require no disassembly or repair experience. Helpful Tip: We also recommend using affresh Dishwasher Cleaner item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Tine Row, Set of Two. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.