Zoro Homepage

W10727679 Whirlpool Dishwasher DISHRack

  • Mfr # W10727679

  • Zoro # G812989804


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Height
8.0708in
Length
23.8582in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10727679
Zoro #
G812989804
UPC #
-
Country of Origin
United States

Dimensions

Height
8.0708in
Length
23.8582in

Description

This Dishwasher Lower Dishrack is the lower rack that holds the dishes in place during the dishwashing cycle. Please note that this is the rack only. Installing this part will require no disassembly of the appliance or repair experience. Remember to unplug the dishwasher or shut off the house circuit breaker for the appliance before installation. We also recommend using affresh Dishwasher Cleaner* item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Lower Dishrack. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.