Zoro Homepage

W10728159 Whirlpool Lower Dishrack Assembly

  • Mfr # W10728159

  • Zoro # G412978352


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Height
24.19in
Length
21.57in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10728159
Zoro #
G412978352
UPC #
-
Country of Origin
United States

Dimensions

Height
24.19in
Length
21.57in

Description

The Dishwasher Lower Dishrack sits in the lower section of your dishwasher and holds your dishes. This rack is a replacement for several different styles and colors. Although this rack is gray, it may vary in shade of existing rack or may be a different color all together. This rack does not include the dishrack rollers, you'll need to transfer the old rollers over. Replacing this part will require basic hand tools, some disassembly of the dishwasher and novice repair experience. You must unplug the dishwasher or shut off the house circuit breaker before installing this part. You should also shut off the dishwasher's water supply underneath the sink before replacing this part. Recommended Item: Lower Roller Assembly item WPW10082868 may also need to be replaced when installing this part. Helpful Tip: We also recommend using affresh Dishwasher Cleaner item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Lower Dishrack. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.