Zoro Homepage

W10728160 Whirlpool Tines

  • Mfr # W10728160

  • Zoro # G612978404


product price: $36.99
/ea

Key Features

Height
2.4015in
Length
19.8031in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10728160
Zoro #
G612978404
UPC #
-
Country of Origin
United States

Dimensions

Height
2.4015in
Length
19.8031in

Description

The KitchenAid Dishwasher Tine Row helps hold dishes and other items in the lower dishrack of your appliance during the cleaning process. If one or more of your appliance's lower tine rows are cracked or damaged, you can easily replace them with this part. This item measures approx. 20 L and 4 H and is gray in color. Installing this part will require no disassembly or repair experience. Remember to unplug the dishwasher or shut off the house circuit breaker for the appliance before installing this part. Also be sure to turn off the water supply to your dishwasher before you begin. Helpful Tip: We also recommend using affresh Dishwasher Cleaner item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Tine Row. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.