Zoro Homepage

W10756692 Whirlpool Washer Electronic Motor Control Board Microcomputer

  • Mfr # W10756692

  • Zoro # G712978878


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Length
9.65in
Height
5.35in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10756692
Zoro #
G712978878
UPC #
-
Country of Origin
United States

Dimensions

Length
9.65in
Height
5.35in

Description

This Front Load Washer Motor Control Board provides power to the motor and also controls the washer's motor speed. If the motor isn't functioning properly, or not functioning at all, replacing this part may alleviate the issue. The Control Board lives behind the front bottom access panel of your washing machine and is mounted to the base of the washer. Replacing this part will require basic hand tools, some disassembly of the washer and novice repair experience. You must unplug the washer or shut off the house circuit breaker for the oven before installing this part. Helpful Tip: We recommend using affresh Washing Machine Cleaner* item W10501250 once a month to prevent odor-causing residue from building up in your washing machine drain. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Front Load Washer Motor Control Board. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.