Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W10795980 Whirlpool Cap

  • Mfr # W10795980

  • Zoro # G412979717


product price: $8.45
/ea
Sold in multiples of 2 for $16.90

Key Features

Height
1.3779in
Length
2.6771in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10795980
Zoro #
G412979717
UPC #
-
Country of Origin
United States

Dimensions

Height
1.3779in
Length
2.6771in

Description

The Dishwasher Plastic Screw Cover covers the sharp ends of screws along the edge of the dishwasher tub. Replacing this part will require no disassembly or repair experience. You must unplug the dishwasher or shut off the house circuit breaker for the appliance before installing this part. Also make sure you turn off your dishwasher's water supply underneath the sink. Helpful Tip: We also recommend using affresh Dishwasher Cleaner* item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Plastic Screw Cover. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.