Zoro Homepage

W10801996 Whirlpool Water Inlet Valve

  • Mfr # W10801996

  • Zoro # G512980170


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Height
3.4645in
Length
4.4881in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10801996
Zoro #
G512980170
UPC #
-
Country of Origin
United States

Dimensions

Height
3.4645in
Length
4.4881in

Description

The Ice Maker Water Inlet Valve supplies water to the ice maker to fill the water reservoir. If one of the solenoids in the valve has failed, replacing this part may alleviate the issue. This valve is a 120v, 16HZ and 15W valve. Replacing this part will require basic hand tools and some disassembly of the ice maker. Previous repair experience will be helpful but is not necessary. You must unplug the ice maker or shut off the house circuit breaker for the appliance before installing this part. Also be sure to turn off the water supply.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Ice Maker Water Inlet Valve. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.