Zoro Homepage

W10804665 Whirlpool Washer Motor Run Capacitor

  • Mfr # W10804665

  • Zoro # G712980512


product price: $36.65
/ea

Key Features

Height
1.75in
Length
3.75in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10804665
Zoro #
G712980512
UPC #
-
Country of Origin
United States

Dimensions

Height
1.75in
Length
3.75in

Description

This Top Load Washer Run Capacitor briefly increases the voltage to the motor to help the motor start. If your washer motor won't start or hums during use, replacing this part may alleviate these issues. Replacing this part will require basic hand tools, some disassembly of the appliance and novice repair experience. You must unplug the appliance or shut off the house circuit breaker before installing this part. Also make sure you turn off the hot and cold water supplies. Helpful Tip: We also recommend using affresh Washing Machine Cleaner Tablets* item W10135699 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Top Load Washer Run Capacitor. Tools Needed: Multi screwdriver, large wrench and tape to secure the washer's lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.