Zoro Homepage

W10807860 Whirlpool Control Knob, White

  • Mfr # W10807860

  • Zoro # G112981058


product price: $38.65
/ea

Key Features

Length
2.25in
Height
0.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10807860
Zoro #
G112981058
UPC #
-
Country of Origin
United States

Dimensions

Length
2.25in
Height
0.5in

Description

This Washer Timer Knob, White is a control knob for laundry appliances. The knob lets you control the cycle settings of your washer and fits a double-flat shaft. To replace, remove the screws from the top control panel of the washer, lift that back and use a pair of needle nose pliers to pull out the catch that holds the timer knob in. Pull the old timer knob from the shaft and replace it with the new knob. Replacing this part will require basic hand tools, some disassembly of the washer and novice repair experience. You must unplug the washer or shut off the house circuit breaker for the appliance before installing this part. Helpful Tip: We also recommend using affresh Washing Machine Cleaner* item W10501250 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Washer Timer Knob, White. Tools Needed: Multi screwdriver, needle-nose pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.