Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W10807920 Whirlpool Silverware Basket

  • Mfr # W10807920

  • Zoro # G712981052


product price: $31.55
/ea

Key Features

Length
21.2992in
Height
4.3307in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10807920
Zoro #
G712981052
UPC #
-
Country of Origin
United States

Dimensions

Length
21.2992in
Height
4.3307in

Description

The Dishwasher Silverware Basket is a mesh receptacle that sits in your appliance's lower dishrack to hold smaller items like lids and silverware during the cleaning cycle. Installing this basket will require no tools, disassembly or repair experience. Helpful Tip: We also recommend using affresh Dishwasher Cleaner item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Silverware Basket. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.