Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W10811166 Whirlpool Control Panel with Touch Panel White

  • Mfr # W10811166

  • Zoro # G112980822


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Length
26.0629in
Height
3.6614in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10811166
Zoro #
G112980822
UPC #
-
Country of Origin
United States

Dimensions

Length
26.0629in
Height
3.6614in

Description

This Dishwasher Touchpad and Control Panel houses the selection buttons and display for the dishwasher. The functions controlled by this panel include cycle intensity, drying options and the delayed start feature. This part is white in color and specifically designed to be used with white dishwasher models. You may need to replace this panel if the current display on your appliance isn't responding properly or the buttons are broken and no longer functional. Replacing this part will require basic hand tools, some disassembly of the dishwasher and novice repair experience. You must unplug the dishwasher or shut off the house circuit breaker for the appliance before installing this part. Helpful Tip: We recommend using affresh Dishwasher Cleaner* item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Touchpad and Control Panel. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.