Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W10811599 Whirlpool Burner Head

  • Mfr # W10811599

  • Zoro # G612980803


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Length
9.9212in
Height
1.2204in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10811599
Zoro #
G612980803
UPC #
-
Country of Origin
United States

Dimensions

Length
9.9212in
Height
1.2204in

Description

This Gas Range Surface Burner Base, Center is a 6K BTU base that distributes gas through holes or slots of your burner to create an even flame across the cooking area. This burner base is for stove tops with a center range burner. To install the part, remove the range grate and burner cap. Use a T-20 Torx bit to unthread the screws securing the old base. Lift the old base out and align the new surface burner base hole with the surface igniter on the range. Thread and tighten the screws to secure the new base into place. Installing this item will require basic hand tools, some disassembly of the range and novice repair experience. Remember to unplug the range or shut off the house circuit breaker for the appliance before installing this item. Also make sure to turn off the gas valve before the repair.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Gas Range Surface Burner Base, Center. Tools Needed: Multi screwdriver, T-20 Torx bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.