Zoro Homepage

W10818230 Whirlpool Range Knob Stainless Steel

  • Mfr # W10818230

  • Zoro # G912982019


product price: $18.25
/ea

Key Features

Length
7in
Height
2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10818230
Zoro #
G912982019
UPC #
-
Country of Origin
United States

Dimensions

Length
7in
Height
2in

Description

The Gas Range Surface Burner Control Knob allows you to adjust the heating level of your gas range surface burner. This knob is stainless steel and measures approx. 1-7/8 D. Note that each knob is sold separately. Replacing this part will not require any disassembly or repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Gas Range Surface Burner Control Knob. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.